SYSTEM PLAST
SYSTEM PLAST
SS-0432-10
SYSTEM PLAST SYSTEM PLAST
Description
SS-0432-10 CONVEYOR WEAR STRIP ; NON-RETURNABLE NOLU-S 10FT/RLL
Grey Rectangular Wear Strip; 0.25 IN W X 2 IN H X 120 IN L; Nolu-S
Part #
SS-0432-10
BDI #
337169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SS-0432-10/p/337169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153131
Weight / Kilogram
0.091
EAN
0726166426316
Product Group - BDI
M00134
Product Name
Rectangular Wear Strip
Part Description
Grey Rectangular Wear Strip
Size
0.25 IN W X 2 IN H X 120 IN L
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Strip
Keyword String
Rectangular Wear
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.2
Long Description
Grey Rectangular Wear Strip; 0.25 IN W X 2 IN H X 120 IN L; Nolu-S