SYSTEM PLAST
SYSTEM PLAST
SS-0448-10
SYSTEM PLAST SYSTEM PLAST
Description
SS-0448-10 CONVEYOR WEAR STRIP ; NON-RETURNABLE NOLU-S 10FT
Grey Rectangular Wear Strip; 0.25 IN W X 3 IN H X 120 IN L; Nolu-S
Part #
SS-0448-10
BDI #
24480108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SS-0448-10/p/24480108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102415
Weight / Kilogram
0.136
EAN
0726166426354
Product Group - BDI
M00134
Product Name
Rectangular Wear Strip
Part Description
Grey Rectangular Wear Strip
Size
0.25 IN W X 3 IN H X 120 IN L
Material
Nolu-S
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Strip
Keyword String
Rectangular Wear
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.3
Long Description
Grey Rectangular Wear Strip; 0.25 IN W X 3 IN H X 120 IN L; Nolu-S