FLEXCO
FLEXCO
SS1-36/900 ; 50419
FLEXCO FLEXCO
Description
SS1-36/900 NR. 50419 HINGE PIN ; 36" BELT W SS FOR 125 FASTENER
Hinge Pin; 3.6 MM Dia; For Conveyor Belt; 300 Stainless Steel
Part #
50419
BDI #
17227765
Details
234.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SS1-36-900-;-50419/p/17227765
Your Price
$ 234.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.653
EAN
0697598504197
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
3.6 MM Dia
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.32277
Long Description
Hinge Pin; 3.6 MM Dia; For Conveyor Belt; 300 Stainless Steel