FLEXCO
FLEXCO
TGB-4/102-2/2-42/1067 NR. 56181
FLEXCO FLEXCO
Description
TGB-4/102-2/2-42/1067 NR. 56181 TRF PLT ; 42" BELT WID 4" TRANSFER WID
Transfer Plate; 4 IN Transfer Width; For Conveyor Belt
Part #
56181
BDI #
21509801
Details
966.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-4-102-2-2-42-1067-NR-56181/p/21509801
Your Price
$ 966.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.71
EAN
0697598561817
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
4 IN Transfer Width
Used For
Conveyor Belt
Other Features
42 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 4 IN Transfer Width; For Conveyor Belt