FLEXCO
FLEXCO
TGB-6/152-2/4-60/1524 NR. 56111
FLEXCO FLEXCO
Description
TGB-6/152-2/4-60/1524 NR. 56111 TRF PLT ; CONVEYOR TRANSFER POINT
Transfer Plate; 6 IN Transfer Width; For Conveyor Belt
Part #
56111
BDI #
21491359
Details
1015.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-6-152-2-4-60-1524-NR-56111/p/21491359
Your Price
$ 1,015.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
10.054
EAN
0697598561114
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
6 IN Transfer Width
Used For
Conveyor Belt
Other Features
60 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 6 IN Transfer Width; For Conveyor Belt