FLEXCO
FLEXCO
TGB-7/178-2/5-42/1067 NR. 56185
FLEXCO FLEXCO
Description
TGB-7/178-2/5-42/1067 NR. 56185 TRF PLT ; 42" BELT WID 7" TRANSFER WID 1.5" OFFSET
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt
Part #
56185
BDI #
21509616
Details
1005.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-7-178-2-5-42-1067-NR-56185/p/21509616
Your Price
$ 1,005.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.27
EAN
0697598561855
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
7 IN Transfer Width
Used For
Conveyor Belt
Other Features
42 IN Belt Width | Horizontal to Horizontal or Waterfall Applications
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt