FLEXCO
FLEXCO
TGB-7/178-3/4-36/914 ; 56121
FLEXCO FLEXCO
Description
TGB-7/178-3/4-36/914 NR. 56121 TRF PLATE ; 7" TRANSFER WD 36" BELT WD
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt
Part #
56121
BDI #
21531510
Details
997.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-7-178-3-4-36-914-;-56121/p/21531510
Your Price
$ 997.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.27
EAN
0697598561213
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
7 IN Transfer Width
Used For
Conveyor Belt
Other Features
36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 7 IN Transfer Width; For Conveyor Belt