FLEXCO
FLEXCO
TGB-SEG-CENTER-3 ; 56612
FLEXCO FLEXCO
Description
TGB-SEG-CENTER-3 NR. 56612 TRF PLANT ; SEGMENTED
Transfer Plate; 3 IN Transfer Width; For Conveyor Belt
Part #
56612
BDI #
21469520
Details
29.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TGB-SEG-CENTER-3-;-56612/p/21469520
Your Price
$ 29.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.059
EAN
0697598566126
Product Group - BDI
M00134
Product Name
Transfer Plate
Part Description
Segmented Conveyor Transfer Plate
Size
3 IN Transfer Width
Used For
Conveyor Belt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Transfer Plate
Keyword String
Segmented Conveyor
Manufacturer URL
https://www.flexco.com
Weight / LBS
5
Long Description
Transfer Plate; 3 IN Transfer Width; For Conveyor Belt