![TMC-K900R3SR-FM](/medias/INDREXXXXXXX-21463384-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NnxpbWFnZS9qcGVnfGFERTNMMmhqTlM4eE1ETTRPVFF4T0RVME1UQTROaTlKVGtSU1JWaFlXRmhZV0ZoZk1qRTBOak16T0RSZk16QXdlRE13TUM1cWNHY3w3M2Q2MDRhNzY0ZWViMmVkMDljNzM2NjYwZDNiOTcxZDA0ZGEzN2IwMGYxYzRiZTYzMTFhMmIyNTVlY2FjOGVj)
![TMC-K900R3SR-FM](/medias/INDREXXXXXXX-21463384-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1NnxpbWFnZS9qcGVnfGFERTNMMmhqTlM4eE1ETTRPVFF4T0RVME1UQTROaTlKVGtSU1JWaFlXRmhZV0ZoZk1qRTBOak16T0RSZk16QXdlRE13TUM1cWNHY3w3M2Q2MDRhNzY0ZWViMmVkMDljNzM2NjYwZDNiOTcxZDA0ZGEzN2IwMGYxYzRiZTYzMTFhMmIyNTVlY2FjOGVj)
SYSTEM PLAST
SYSTEM PLAST
TMC-K900R3SR-FM
SYSTEM PLAST SYSTEM PLAST
Description
TMC-K900R3SR-FM ROLLER TRANSFER PLATE ; 9IN LEN 1.5MM INT MODULE W/2ROLLER
Center Transfer Module; 8.9 IN W X 1.54 IN L X 0.87 IN H; Acetal
Part #
TMC-K900R3SR-FM
BDI #
21463384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TMC-K900R3SR-FM/p/21463384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.268
EAN
0787405547933
Product Group - BDI
M00134
Product Name
Center Transfer Module
Part Description
Center Transfer Module
Size
8.9 IN W X 1.54 IN L X 0.87 IN H
Material
Acetal
Other Features
Smooth Transition Between Conveyors
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Module
Keyword String
Center Transfer
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.59
Long Description
Center Transfer Module; 8.9 IN W X 1.54 IN L X 0.87 IN H; Acetal