https://www.bdiexpress.com/medias/INDREXXXXXXX-24481802-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMTF8aW1hZ2UvanBlZ3xhRFk1TDJoak1pOHhNRE00T1RNd016Y3lNakF4TkM5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RFNE1ESmZNekF3ZURNd01DNXFjR2N8YzIyZTkzZTAwODlhZGNmZDdkMWViMDJhYjQ3ZjhiYTAzZWExZTFhODZkZmVlMGM1N2QzNmFmZWEyMDc3NTM1OA
SYSTEM PLAST
SYSTEM PLAST
TME-450R5SR-FM
SYSTEM PLAST SYSTEM PLAST
Description
TME-450R5SR-FM CONVEYOR TRANSFER PLATE
End Transfer Module; 4.53 IN W X 2.9 IN L X 0.79 IN H; Acetal
Part #
TME-450R5SR-FM
BDI #
24481802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TME-450R5SR-FM/p/24481802
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101709
Weight / Kilogram
0.37
EAN
0787405557932
Product Group - BDI
M00134
Product Name
End Transfer Module
Part Description
End Transfer Module
Size
4.53 IN W X 2.9 IN L X 0.79 IN H
Material
Acetal
Other Features
With 5 Type SR Roller | Easy Head To Tail Transfer | Ultra Low Friction | Low Noise Beads | Clean Design | Back-To-Back And End-To-End Modularity | Quick And Easy Assembly | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Red Thermoplastic Resin Rollers With Noise Reducing Characteristics | Stainless Steel Pins And Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Module
Keyword String
End Transfer
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.82
Long Description
End Transfer Module; 4.53 IN W X 2.9 IN L X 0.79 IN H; Acetal