SYSTEM PLAST
SYSTEM PLAST
TME-K600R4SSA-FM
SYSTEM PLAST SYSTEM PLAST
Description
TME-K600R4SSA-FM ROLLER TRANSFER PLATE ; M8 BOLT W/4 PLASTIC RLR W/MICRO BALL BRG
End Transfer Module; 6.1 IN W X 3.11 IN L X 0.87 IN H; Acetal
Part #
TME-K600R4SSA-FM
BDI #
21463394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/TME-K600R4SSA-FM/p/21463394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.456
EAN
0787405547872
Product Group - BDI
M00134
Product Name
End Transfer Module
Part Description
End Transfer Module
Size
6.1 IN W X 3.11 IN L X 0.87 IN H
Material
Acetal
Other Features
With 4 Type SSA Roller | Easy And Flexible Mounting | Smooth Transition Between Conveyors | Heavy Duty Robust Construction | Mounting Hardware Included | Acetal Thermoplastic Resin Frame | Blue Acetal Rollers With Micro Ball Bearing | Stainless Steel Pins and Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Module
Keyword String
End Transfer
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.01
Long Description
End Transfer Module; 6.1 IN W X 3.11 IN L X 0.87 IN H; Acetal