FLEXCO
FLEXCO
U3-1C24 ; 01364
FLEXCO FLEXCO
Description
U3-1C24 NR. 01364 WIRE FASTENER/HOOK ; 24" STRIP COATED STEEL W/O PIN
Hook; U3 Hook; For Conveyor Belt; Steel
Part #
01364
BDI #
17225575
Details
80.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U3-1C24-;-01364/p/17225575
Your Price
$ 80.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.907
EAN
0697598013644
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U3 Hook; For Conveyor Belt; Steel