FLEXCO
FLEXCO
U3-2C12 ; 01126
FLEXCO FLEXCO
Description
U3-2C12 NR. 01126 WIRE FASTENER/HOOK ; COATED STEEL W/O PIN
Hook; U3 Hook; For Conveyor Belt; Steel
Part #
01126
BDI #
17225415
Details
51.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U3-2C12-;-01126/p/17225415
Your Price
$ 51.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.626
EAN
0697598011268
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4MM to 4.8MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U3 Hook; For Conveyor Belt; Steel