FLEXCO
FLEXCO
U3C12 ; 01251
FLEXCO FLEXCO
Description
U3C12 NR. 01251 WIRE FASTENER/HOOK ; 12" STRIP COATED STEEL W/O PIN
Hook; U3 Hook; For Conveyor Belt; Steel
Part #
01251
BDI #
17225431
Details
54.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U3C12-;-01251/p/17225431
Your Price
$ 54.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.626
EAN
0697598012517
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U3 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U3 Hook; For Conveyor Belt; Steel