FLEXCO
FLEXCO
U4S12 ; 01283
FLEXCO FLEXCO
Description
U4S12 NR. 01283 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN
Hook; U4 Hook; For Conveyor Belt; Stainless Steel
Part #
01283
BDI #
17225436
Details
101.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U4S12-;-01283/p/17225436
Your Price
$ 101.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.771
EAN
0697598012838
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U4 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 5.6MM to 6.4MM Belt Thickness | 100MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U4 Hook; For Conveyor Belt; Stainless Steel