FLEXCO
FLEXCO
U4S24 ; 18479
FLEXCO FLEXCO
Description
U4S24 NR. 18479 UNIBAR FASTENER HOOK ; 24" STRIP 430 STAINLESS W/O PIN
Hook; U4 Hook; For Conveyor Belt; Stainless Steel
Part #
18479
BDI #
17226532
Details
166.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U4S24-;-18479/p/17226532
Your Price
$ 166.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
1.293
EAN
0697598184795
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U4 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 5.6MM to 6.4MM Belt Thickness | 100MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U4 Hook; For Conveyor Belt; Stainless Steel