FLEXCO
FLEXCO
U5SS12 ; 18430
FLEXCO FLEXCO
Description
U5SS12 NR. 18430 UNIBAR FASTENER HOOK ; 12" STRIP 316L STAINLESS W/O PIN
Hook; U5 Hook; For Conveyor Belt; Stainless Steel
Part #
18430
BDI #
17226526
Details
168.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/U5SS12-;-18430/p/17226526
Your Price
$ 168.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.807
EAN
0697598184306
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U5 Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 7.1MM to 7.9MM Belt Thickness | 125MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; U5 Hook; For Conveyor Belt; Stainless Steel