FLEXCO
FLEXCO
UCM36SLXSPSS24 ; 01319
FLEXCO FLEXCO
Description
UCM36SLXSPSS24 NR. 01319 FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel
Part #
01319
BDI #
17225550
Details
297.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/UCM36SLXSPSS24-;-01319/p/17225550
Your Price
$ 297.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.567
EAN
0697598013194
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
UCM36 XSP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel