FLEXCO
FLEXCO
UCM36SPSS12 ; 01314
FLEXCO FLEXCO
Description
UCM36SPSS12 NR. 01314 WIRE FASTENER/HOOK ; 12" STRIP 316L SS W/O PIN
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel
Part #
01314
BDI #
17225546
Details
161.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/UCM36SPSS12-;-01314/p/17225546
Your Price
$ 161.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.021
EAN
0697598013149
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
UCM36 XSP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 2.4MM to 3.2MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UCM36 XSP Hook; For Conveyor Belt; Stainless Steel