FLEXCO
FLEXCO
UX1LLS24 ; 01360
FLEXCO FLEXCO
Description
UX1LLS24 NR. 01360 WIRE FASTENER/HOOK ; 24" STRIP 430 SS W/O PIN
Hook; UX-1LL Hook; For Conveyor Belt; 430 Stainless Steel
Part #
01360
BDI #
17225571
Details
167.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/UX1LLS24-;-01360/p/17225571
Your Price
$ 167.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.608
EAN
0697598013606
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
UX-1LL Hook
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; UX-1LL Hook; For Conveyor Belt; 430 Stainless Steel