SYSTEM PLAST
SYSTEM PLAST
VF-CR4-SS-0325-38
SYSTEM PLAST SYSTEM PLAST
Description
VF-CR4-SS-0325-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 3.5"
Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 3.5 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel
Part #
VF-CR4-SS-0325-38
BDI #
337218
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CR4-SS-0325-38/p/337218
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0787405380677
Product Group - BDI
M00134
Product Name
Round Roller Shaft
Part Description
Round Roller Shaft
Size
0.5 IN Dia X 3.5 IN L
Used For
Used as Side Frame Spacer and to Support the Entire Valuflex System
Material
Stainless Steel
Other Features
3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CR4-SS-0325-38
Weight / LBS
0.14
Long Description
Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 3.5 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel