SYSTEM PLAST
SYSTEM PLAST
VF-CR4-SS-0450-516
SYSTEM PLAST SYSTEM PLAST
Description
VF-CR4-SS-0450-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.75"
Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 4.75 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel
Part #
VF-CR4-SS-0450-516
BDI #
337223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CR4-SS-0450-516/p/337223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.104
EAN
0787405380721
Product Group - BDI
M00134
Product Name
Round Roller Shaft
Part Description
Round Roller Shaft
Size
0.5 IN Dia X 4.75 IN L
Used For
Used as Side Frame Spacer and to Support the Entire Valuflex System
Material
Stainless Steel
Other Features
5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CR4-SS-0450-516
Weight / LBS
0.22
Long Description
Round Roller Shaft; Round Roller Shaft; 0.5 IN Dia X 4.75 IN L; Use: Used as Side Frame Spacer and to Support the Entire Valuflex System; Stainless Steel