SYSTEM PLAST
SYSTEM PLAST
VF-CRCP-916
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRCP-916 SNAPLOCK CLIP ; NON-RETURNABLE W/PINS 9/16" 10EA/BOX
Snaplock Clip; Snaplock Clip; 1.8 IN L X 0.78 IN W X 1.3 IN H | 0.25 IN SCH 80 Rod; Use: Locks Valuflex Profiles onto Rod or Pipe; Acetal
Part #
VF-CRCP-916
BDI #
337188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRCP-916/p/337188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.009
EAN
0787405380974
Product Group - BDI
M00134
Product Name
Snaplock Clip
Part Description
Snaplock Clip
Size
1.8 IN L X 0.78 IN W X 1.3 IN H | 0.25 IN SCH 80 Rod
Used For
Locks Valuflex Profiles onto Rod or Pipe
Material
Acetal
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRCP-916
Manufacturer Internal Number
VF-CRCP-916
Weight / LBS
0.02
Long Description
Snaplock Clip; Snaplock Clip; 1.8 IN L X 0.78 IN W X 1.3 IN H | 0.25 IN SCH 80 Rod; Use: Locks Valuflex Profiles onto Rod or Pipe; Acetal