SYSTEM PLAST
SYSTEM PLAST
VF-CRP-600
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRP-600 WEAR STRIPS
Full Round Spacer; Full Round Spacer; 5.05 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW
Part #
VF-CRP-600
BDI #
337191
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRP-600/p/337191
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.009
Product Group - BDI
M00134
Product Name
Full Round Spacer
Part Description
Full Round Spacer
Size
5.05 IN L | 0.5 or 0.563 IN Rod
Used For
Maintains Clip Spacing | Serpentine Chain Return System
Material
UHMW
Other Features
6 Inch Chain Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Full Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRP-600
Manufacturer Internal Number
VF-CRP-600
Weight / LBS
0.02
Long Description
Full Round Spacer; Full Round Spacer; 5.05 IN L | 0.5 or 0.563 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW