SYSTEM PLAST
SYSTEM PLAST
VF-CRP5-325
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRP5-325 FULL ROUND SPACER ; NON-RETURNABLE UHMW 5/8 10EA/BOX
Full Round Spacer; Full Round Spacer; 2.3 IN L | 0.625 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW
Part #
VF-CRP5-325
BDI #
337194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRP5-325/p/337194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0787405381087
Product Group - BDI
M00134
Product Name
Full Round Spacer
Part Description
Full Round Spacer
Size
2.3 IN L | 0.625 IN Rod
Used For
Maintains Clip Spacing | Serpentine Chain Return System
Material
UHMW
Other Features
3.25 Inch Chain Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Full Round
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRP5-325
Manufacturer Internal Number
VF-CRP5-325
Weight / LBS
0.01
Long Description
Full Round Spacer; Full Round Spacer; 2.3 IN L | 0.625 IN Rod; Use: Maintains Clip Spacing | Serpentine Chain Return System; UHMW