SYSTEM PLAST
SYSTEM PLAST
VF-CRQ-SS-0600-516
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRQ-SS-0600-516 CROSS ROD
Square Cross Rod; Square Cross Rod; 6.25 IN L X 0.5 IN W X 0.5 IN H; Use: Used with VF-CRSR Chain Return Shoes; Stainless Steel
Part #
VF-CRQ-SS-0600-516
BDI #
337205
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRQ-SS-0600-516/p/337205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.181
Product Group - BDI
M00134
Product Name
Square Cross Rod
Part Description
Square Cross Rod
Size
6.25 IN L X 0.5 IN W X 0.5 IN H
Used For
Used with VF-CRSR Chain Return Shoes
Material
Stainless Steel
Other Features
5/16-18 Tap | 3/4 Inch Deep Tap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRQ-SS-0600-516
Weight / LBS
0.4
Long Description
Square Cross Rod; Square Cross Rod; 6.25 IN L X 0.5 IN W X 0.5 IN H; Use: Used with VF-CRSR Chain Return Shoes; Stainless Steel