SYSTEM PLAST
SYSTEM PLAST
VF-CRSR-34-0325
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRSR-34-0325 CHAIN RETURN SHOE ; NON-RETURNABLE 3/4"
Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 3 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW
Part #
VF-CRSR-34-0325
BDI #
337211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRSR-34-0325/p/337211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.338
EAN
0787405381476
Product Group - BDI
M00134
Product Name
Chain Return Shoe
Part Description
Reversible Chain Return Shoe
Size
6.25 IN L X 3 IN W X 1.94 IN H | 0.5 IN SQ Rod
Used For
VF-CR-3834 Profile | Slat Top Hinged Chain
Material
UHMW
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shoe
Keyword String
Chain Return
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRSR-34-0325
Manufacturer Internal Number
VF-CRSR-34-0325
Weight / LBS
0.72
Long Description
Chain Return Shoe; Reversible Chain Return Shoe; 6.25 IN L X 3 IN W X 1.94 IN H | 0.5 IN SQ Rod; Use: VF-CR-3834 Profile | Slat Top Hinged Chain; UHMW