SYSTEM PLAST
SYSTEM PLAST
VG-011-01-P-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-011-01-P-38
Double Rail Clamp; Plastic Double Rail Clamp for Rail or Rod; 2.27 IN W X 3.6 IN H; Use: Valu Guide Rail or 0.5 Inch Round Rod; Polyamide
Part #
VG-011-01-P-38
BDI #
341354
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-011-01-P-38/p/341354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.091
EAN
0787405000056
Product Group - BDI
M00134
Product Name
Double Rail Clamp
Part Description
Plastic Double Rail Clamp for Rail or Rod
Size
2.27 IN W X 3.6 IN H
Used For
Valu Guide Rail or 0.5 Inch Round Rod
Material
Polyamide
Other Features
Two Piece | Self Centering | 3/8 Inch Nut or Bolt Head Cavity
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-011-01-P-38
Weight / LBS
0.2
Long Description
Double Rail Clamp; Plastic Double Rail Clamp for Rail or Rod; 2.27 IN W X 3.6 IN H; Use: Valu Guide Rail or 0.5 Inch Round Rod; Polyamide