SYSTEM PLAST
SYSTEM PLAST
VG-011-WDR
SYSTEM PLAST SYSTEM PLAST
Description
VG-011-WDR GUIDE RAIL CLAMP ; NON-RETURNABLE DOUBLE SS RD HLE 6EA/PAK
Double Rail Clamp; Double Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Double Guide Rail; Stainless Steel
Part #
VG-011-WDR
BDI #
341351
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-011-WDR/p/341351
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.29
EAN
0787405015463
Product Group - BDI
M00134
Product Name
Double Rail Clamp
Part Description
Double Rail Clamp
Size
3 IN W | 11 GA Thickness
Used For
Splicing Double Guide Rail
Material
Stainless Steel
Other Features
2.5 Inch Rail Center | Round Hole | 0.375 Inch or M10 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-011-WDR
Manufacturer Internal Number
VG-011-WDR
Weight / LBS
0.64
Long Description
Double Rail Clamp; Double Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Double Guide Rail; Stainless Steel