SYSTEM PLAST
SYSTEM PLAST
VG-012-03-SH
SYSTEM PLAST SYSTEM PLAST
Description
VG-012-03-SH GUIDE RAIL CLAMP ; NON-RETURNABLE SINGLE 304 SS SQ 6EA/PAK
Single Rail Clamp; Single Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Guide Rail; Stainless Steel
Part #
VG-012-03-SH
BDI #
341366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-012-03-SH/p/341366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.082
EAN
0787405019553
Product Group - BDI
M00134
Product Name
Single Rail Clamp
Part Description
Single Rail Clamp
Size
3 IN W | 11 GA Thickness
Used For
Splicing Guide Rail
Material
Stainless Steel
Other Features
Square Hole | 0.313 Inch or M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-012-03-SH
Weight / LBS
0.18
Long Description
Single Rail Clamp; Single Rail Clamp; 3 IN W | 11 GA Thickness; Use: Splicing Guide Rail; Stainless Steel