SYSTEM PLAST
SYSTEM PLAST
VG-012-SH
SYSTEM PLAST SYSTEM PLAST
Description
VG-012-SH GUIDE RAIL CLAMP ; NON-RETURNABLE SINGLE SS SQ HLE 20EA/BOX
Single Rail Clamp; Single Rail Clamp; 1.5 IN W | 14 GA Thickness; Use: Guide Rail; Stainless Steel
Part #
VG-012-SH
BDI #
341361
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-012-SH/p/341361
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.036
EAN
0787405023284
Product Group - BDI
M00134
Product Name
Single Rail Clamp
Part Description
Single Rail Clamp
Size
1.5 IN W | 14 GA Thickness
Used For
Guide Rail
Material
Stainless Steel
Other Features
Square Hole | 0.313 Inch or M8 Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-012-SH
Manufacturer Internal Number
VG-012-SH
Weight / LBS
0.08
Long Description
Single Rail Clamp; Single Rail Clamp; 1.5 IN W | 14 GA Thickness; Use: Guide Rail; Stainless Steel