SYSTEM PLAST
SYSTEM PLAST
VG-013-01-316
SYSTEM PLAST SYSTEM PLAST
Description
VG-013-01-316 SPLICE SLEEVE ; NON-RETURNABLE 316SS 2" 10EA/BOX
Splice Sleeve; Splice Sleeve; 2 IN L; Use: Guide Rail; Stainless Steel
Part #
VG-013-01-316
BDI #
341869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-013-01-316/p/341869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.027
EAN
0787405033320
Product Group - BDI
M00134
Product Name
Splice Sleeve
Part Description
Splice Sleeve
Size
2 IN L
Used For
Guide Rail
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Sleeve
Keyword String
Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-013-01-316
Weight / LBS
0.06
Long Description
Splice Sleeve; Splice Sleeve; 2 IN L; Use: Guide Rail; Stainless Steel