SYSTEM PLAST
SYSTEM PLAST
VG-013-03
SYSTEM PLAST SYSTEM PLAST
Description
VG-013-03 ; SPLICE SLEEVE 3.0IN 304SS
Splice Sleeve; Splice Sleeve; 3 IN L | 14 GA Thickness; Use: Guide Rail; Stainless Steel
Part #
VG-013-03
BDI #
341871
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-013-03/p/341871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405033344
Product Group - BDI
M00134
Product Name
Splice Sleeve
Part Description
Splice Sleeve
Size
3 IN L | 14 GA Thickness
Used For
Guide Rail
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Sleeve
Keyword String
Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-013-03
Manufacturer Internal Number
VG-013-03
Weight / LBS
0.1
Long Description
Splice Sleeve; Splice Sleeve; 3 IN L | 14 GA Thickness; Use: Guide Rail; Stainless Steel