SYSTEM PLAST
SYSTEM PLAST
VG-015-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-015-01
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 0.64 IN L Bolt; Use: Supporting Guide Rail; Stainless Steel
Part #
VG-015-01
BDI #
341877
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-015-01/p/341877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405033580
Product Group - BDI
M00134
Product Name
Self Tightening Clip
Part Description
Self Tightening Rail Clip
Size
1 IN L | 13 GA Thickness | 0.64 IN L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 19 FT-LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-015-01
Manufacturer Internal Number
VG-015-01
Weight / LBS
0.1
Long Description
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 0.64 IN L Bolt; Use: Supporting Guide Rail; Stainless Steel