341878
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-015-02
SYSTEM PLAST SYSTEM PLAST
Description
VG-015-02 SINGLE GUIDE RAIL CLIP ; NON-RETURNABLE SS STUD 3/4" 20EA/BOX
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 0.76 IN L Bolt; Use: Supporting Guide Rail; Stainless Steel
Part #
VG-015-02
BDI #
341878
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-015-02/p/341878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.032
EAN
0787405033603
Product Group - BDI
M00134
Product Name
Self Tightening Clip
Part Description
Self Tightening Rail Clip
Size
1 IN L | 13 GA Thickness | 0.76 IN L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | 5/16 Inch Thread | Recommended Torque: 19 FT-LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-015-02
Manufacturer Internal Number
VG-015-02
Weight / LBS
0.07
Long Description
Self Tightening Clip; Self Tightening Rail Clip; 1 IN L | 13 GA Thickness | 0.76 IN L Bolt; Use: Supporting Guide Rail; Stainless Steel