SYSTEM PLAST
SYSTEM PLAST
VG-018M-04
SYSTEM PLAST SYSTEM PLAST
Description
VG-018M-04 HEAVY DUTY RAIL CLIP ; NON-RETURNABLE SS 32MM STUD 20EA/BOX
Heavy Duty Clip; Heavy Duty Clip; 1 IN L X 0.85 IN H | 13 GA Thickness | 30 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel
Part #
VG-018M-04
BDI #
341893
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-018M-04/p/341893
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405035690
Product Group - BDI
M00134
Product Name
Heavy Duty Clip
Part Description
Heavy Duty Clip
Size
1 IN L X 0.85 IN H | 13 GA Thickness | 30 MM L Bolt
Used For
Supporting Guide Rail
Material
Stainless Steel
Other Features
Heavy Duty | M8 Thread | Recommended Torque: 17 FT-LB
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-018M-04
Manufacturer Internal Number
VG-018M-04
Weight / LBS
0.1
Long Description
Heavy Duty Clip; Heavy Duty Clip; 1 IN L X 0.85 IN H | 13 GA Thickness | 30 MM L Bolt; Use: Supporting Guide Rail; Stainless Steel