SYSTEM PLAST
SYSTEM PLAST
VG-019-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-019-12
Rod End Clamp; Rod End; 1.46 IN L X 1.06 IN W; Use: Attach to VG-020-R Adjusting Rod | Hold 0.5 Inch Round Guide Rod; Acetal
Part #
VG-019-12
BDI #
341371
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-019-12/p/341371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.045
EAN
0726166196462
Product Group - BDI
M00134
Product Name
Rod End Clamp
Part Description
Rod End
Size
1.46 IN L X 1.06 IN W
Used For
Attach to VG-020-R Adjusting Rod | Hold 0.5 Inch Round Guide Rod
Material
Acetal
Other Features
Stainless Steel and Nickel Plated Brass Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-019-12
Manufacturer Internal Number
VG-019-12
Weight / LBS
0.1
Long Description
Rod End Clamp; Rod End; 1.46 IN L X 1.06 IN W; Use: Attach to VG-020-R Adjusting Rod | Hold 0.5 Inch Round Guide Rod; Acetal