SYSTEM PLAST
SYSTEM PLAST
VG-020-R15
SYSTEM PLAST SYSTEM PLAST
Description
VG-020-R15 ADJUSTING ROD ; NON-RETURNABLE SS 1/2" DIA X 15"
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 15 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel
Part #
VG-020-R15
BDI #
341897
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020-R15/p/341897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.395
EAN
0787405035898
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.5 IN Dia X 15 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R15
Manufacturer Internal Number
VG-020-R15
Weight / LBS
0.86
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 15 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel