341898
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-020-R16
SYSTEM PLAST SYSTEM PLAST
Description
VG-020-R16 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA X 16"
Adjusting Rod; 16 IN L; Use: For Polished Stainless Steel Rod Attaches VG-019-12 or VG-020-01 Rod Ends; Stainless Steel
Part #
VG-020-R16
BDI #
341898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020-R16/p/341898
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.005
EAN
0787405035904
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod
Size
16 IN L
Used For
For Polished Stainless Steel Rod Attaches VG-019-12 or VG-020-01 Rod Ends
Material
Stainless Steel
Other Features
5/8 Inch Rod Diameter
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.85
Long Description
Adjusting Rod; 16 IN L; Use: For Polished Stainless Steel Rod Attaches VG-019-12 or VG-020-01 Rod Ends; Stainless Steel