SYSTEM PLAST
SYSTEM PLAST
VG-020-R3
SYSTEM PLAST SYSTEM PLAST
Description
ROD ADJ SS 1/2IN. DIA X 3IN. ; BRACKET ACCESSORIES
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 3 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel
Part #
VG-020-R3
BDI #
341900
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020-R3/p/341900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.093
EAN
0787405035942
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.5 IN Dia X 3 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R3
Manufacturer Internal Number
VG-020-R3
Weight / LBS
0.2
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.5 IN Dia X 3 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel