https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-ADJ-20-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1Njh8aW1hZ2UvanBlZ3xhREJqTDJnM1pTOHhNRFU0TnpFd05USTJNelkwTmk5SlRrUldSMFZCUTFOU1dWaGZVazlFWDBGRVNsOHlNRjh6TURCNE16QXdMbXB3Wnd8MzVkZmRhYTI2NGM3OTkwZjkzMDhhZjE4OTIxYWVmYWQwYjA2NjU2YTkwM2Q4ZDFjM2I5MWU2NTlmZmYyNTg4Ng
SYSTEM PLAST
SYSTEM PLAST
VG-020-R4
SYSTEM PLAST SYSTEM PLAST
Description
VG-020-R4 ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA X 4" 2EA/PAK
Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 4 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel
Part #
VG-020-R4
BDI #
341901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020-R4/p/341901
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.118
EAN
0787405483415
Product Group - BDI
M00134
Product Name
Adjusting Rod
Part Description
Adjusting Rod for Rod End
Size
0.625 IN Dia X 4 IN L
Used For
VG-019-12 or VG-020-01 Rod End
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020-R4
Manufacturer Internal Number
VG-020-R4
Weight / LBS
0.26
Long Description
Adjusting Rod; Adjusting Rod for Rod End; 0.625 IN Dia X 4 IN L; Use: VG-019-12 or VG-020-01 Rod End; Stainless Steel