SYSTEM PLAST
SYSTEM PLAST
VG-020J-R6
SYSTEM PLAST SYSTEM PLAST
Description
VG-020J-R6 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA 2EA/PAK
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 6 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
Part #
VG-020J-R6
BDI #
341911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020J-R6/p/341911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.272
EAN
0787405035812
Product Group - BDI
M00134
Product Name
Jointed Adjusting Rod
Part Description
Jointed Adjusting Rod- Grooved
Size
0.625 IN Dia X 6 IN L
Used For
Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Jointed Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020J-R6
Manufacturer Internal Number
VG-020J-R6
Weight / LBS
0.6
Long Description
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 6 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel