SYSTEM PLAST
SYSTEM PLAST
VG-021-02
SYSTEM PLAST SYSTEM PLAST
Description
VG-021-02 ROD CLAMP ; PA BAR 12" 10EA/BOX
Rod Clamp; Rod Clamp for Rod or Flat Bar; 2.34 IN L X 0.9 IN W X 1.37 IN H; Use: Mounts on Flat Bar or Rod; Polyamide
Part #
VG-021-02
BDI #
341375
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-021-02/p/341375
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.045
EAN
0787405036000
Product Group - BDI
M00134
Product Name
Rod Clamp
Part Description
Rod Clamp for Rod or Flat Bar
Size
2.34 IN L X 0.9 IN W X 1.37 IN H
Used For
Mounts on Flat Bar or Rod
Material
Polyamide
Other Features
Holds 0.5 Inch Rod and up to 1 X 0.25 Inch Flat Bar | Nickel Plated Brass and Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-021-02
Manufacturer Internal Number
VG-021-02
Weight / LBS
0.1
Long Description
Rod Clamp; Rod Clamp for Rod or Flat Bar; 2.34 IN L X 0.9 IN W X 1.37 IN H; Use: Mounts on Flat Bar or Rod; Polyamide