https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-RSPLC-11308G-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2OHxpbWFnZS9qcGVnfGFETXlMMmcxWlM4eE1EYzJOall6TURnME5qUTVOQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMUpUVUV4RFh6RXhNekE0UjE4ek1EQjRNekF3TG1wd1p3fGZhNzUzODhiMjIyNjkxMWEwZDEwMDk5MjBlOTRlMjZmZWM3NTEwNzdjZGNkNmY3MGVmMjMxYTJjMzhlM2MyYTk
SYSTEM PLAST
SYSTEM PLAST
VG-113-08G
SYSTEM PLAST SYSTEM PLAST
Description
VG-113-08G RAIL SPLICE CLAMP ; NON-RETURNABLE SS 8" W
Splice Clamp; Rail Splice Clamp; 8 IN L X 1.07 IN H | 13 GA Thickness; Use: Used with Guide Rail; Stainless Steel
Part #
VG-113-08G
BDI #
341390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-113-08G/p/341390
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.245
EAN
0787405068490
Product Group - BDI
M00134
Product Name
Splice Clamp
Part Description
Rail Splice Clamp
Size
8 IN L X 1.07 IN H | 13 GA Thickness
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
4 Holes | 5/16 Inch Bolt | Heavy Duty | Rigid Support | Includes Hardware | Gap
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-113-08G
Manufacturer Internal Number
VG-113-08G
Weight / LBS
0.54
Long Description
Splice Clamp; Rail Splice Clamp; 8 IN L X 1.07 IN H | 13 GA Thickness; Use: Used with Guide Rail; Stainless Steel