SYSTEM PLAST
SYSTEM PLAST
VG-113S-08
SYSTEM PLAST SYSTEM PLAST
Description
VG-113S-08 SLIDING SPLICE CLAMP ; NON-RETURNABLE 8"
Sliding Splice Clamp; Sliding Splice Clamp; 8 IN L; Use: Used with Guide Rail; Stainless Steel
Part #
VG-113S-08
BDI #
341392
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-113S-08/p/341392
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.272
EAN
0787405069787
Product Group - BDI
M00134
Product Name
Sliding Splice Clamp
Part Description
Sliding Splice Clamp
Size
8 IN L
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
8 Holes | 5/16 Inch Bolt | Sliding for Adjustments up to 2 Inch
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-113S-08
Weight / LBS
0.6
Long Description
Sliding Splice Clamp; Sliding Splice Clamp; 8 IN L; Use: Used with Guide Rail; Stainless Steel