SYSTEM PLAST
SYSTEM PLAST
VG-118-06K
SYSTEM PLAST SYSTEM PLAST
Description
VG-118-06K RAIL SPLICE CLAMP ; NON-RETURNABLE SS 1KNB
Splice Clamp; Rail Splice Clamp; 6 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel
Part #
VG-118-06K
BDI #
341398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-118-06K/p/341398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.195
EAN
0787405074279
Product Group - BDI
M00134
Product Name
Splice Clamp
Part Description
Rail Splice Clamp
Size
6 IN L X 1.23 IN H | 13 GA Thickness
Used For
Connect End of Two Guide Rails
Material
Stainless Steel
Other Features
Heavy Duty | Rigid Support | Knob
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rail Splice
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-118-06K
Manufacturer Internal Number
VG-118-06K
Weight / LBS
0.42
Long Description
Splice Clamp; Rail Splice Clamp; 6 IN L X 1.23 IN H | 13 GA Thickness; Use: Connect End of Two Guide Rails; Stainless Steel