SYSTEM PLAST
SYSTEM PLAST
VG-118B-06R
SYSTEM PLAST SYSTEM PLAST
Description
VG-118B-06R GUIDE RAIL BRIDGE KIT ; NON-RETURNABLE RND 6"
Guide Rail Bridge Kit; Guide Rail Bridge Kit; 6 IN L; Use: Provides Continuity in Side Guide Surface
Part #
VG-118B-06R
BDI #
341922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-118B-06R/p/341922
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.44
EAN
0787405074828
Product Group - BDI
M00134
Product Name
Guide Rail Bridge Kit
Part Description
Guide Rail Bridge Kit
Size
6 IN L
Used For
Provides Continuity in Side Guide Surface
Other Features
Includes 1 VG-118 Bridge Plate; 2 VG-018-01; 6 Inch VG-SSR Piece Chamfered Rail; Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Kit
Keyword String
Bridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-118B-06R
Weight / LBS
0.97
Long Description
Guide Rail Bridge Kit; Guide Rail Bridge Kit; 6 IN L; Use: Provides Continuity in Side Guide Surface