SYSTEM PLAST
SYSTEM PLAST
VG-1568-01
SYSTEM PLAST SYSTEM PLAST
Description
VG-1568-01 T-HEAD BOLT ; NON-RETURNABLE SS 5/16-18 10EA/BOX
Tee Head Bolt; T-Head Bolt; 0.64 IN L X 5/16-18 Thread; Use: Used with Speedrail and Speedroll Combiner; Stainless Steel
Part #
VG-1568-01
BDI #
342875
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-1568-01/p/342875
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.036
EAN
0787405483668
Product Group - BDI
M00134
Product Name
Tee Head Bolt
Part Description
T-Head Bolt
Size
0.64 IN L X 5/16-18 Thread
Used For
Used with Speedrail and Speedroll Combiner
Material
Stainless Steel
Other Features
5/16-18 Size | Included with the Speedrail and Speedroll Combiner
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
T-Head
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-1568-01
Manufacturer Internal Number
VG-1568-01
Weight / LBS
0.08
Long Description
Tee Head Bolt; T-Head Bolt; 0.64 IN L X 5/16-18 Thread; Use: Used with Speedrail and Speedroll Combiner; Stainless Steel