SYSTEM PLAST
SYSTEM PLAST
VG-191-252-4
SYSTEM PLAST SYSTEM PLAST
Description
VG-191-252-4 WIDE CLAMP ; NON-RETURNABLE GDE ROD ADJ SS
Clamp with Rod; Wide Guide Clamp with Rod; 0.5 IN OD X 4 IN L; Use: Used with Wide Guide Profile 19082; Polyamide
Part #
VG-191-252-4
BDI #
341926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-191-252-4/p/341926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.145
EAN
0787405483781
Product Group - BDI
M00134
Product Name
Clamp with Rod
Part Description
Wide Guide Clamp with Rod
Size
0.5 IN OD X 4 IN L
Used For
Used with Wide Guide Profile 19082
Material
Polyamide
Other Features
3/8 Inch Thread | Black | Stainless Steel Washer; Rod and Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-191-252-4
Manufacturer Internal Number
VG-191-252-4
Weight / LBS
0.33
Long Description
Clamp with Rod; Wide Guide Clamp with Rod; 0.5 IN OD X 4 IN L; Use: Used with Wide Guide Profile 19082; Polyamide