SYSTEM PLAST
SYSTEM PLAST
VG-200-225-58-B
SYSTEM PLAST SYSTEM PLAST
Description
VG-200-225-58-B CONVEYOR PROTECTIVE CAP ; NON-RETURNABLE 5/8" ROD BLACK 10EA/BOX
Safety Cap; Safety Cap; 2.25 IN Dia X 1 IN L | 0.625 IN Rod; Use: Personnel Protection From Exposed Rod End; Rubber
Part #
VG-200-225-58-B
BDI #
341406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-200-225-58-B/p/341406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.045
EAN
0787405169166
Product Group - BDI
M00134
Product Name
Safety Cap
Part Description
Safety Cap
Size
2.25 IN Dia X 1 IN L | 0.625 IN Rod
Used For
Personnel Protection From Exposed Rod End
Material
Rubber
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Protective
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-200-225-58-B
Weight / LBS
0.1
Long Description
Safety Cap; Safety Cap; 2.25 IN Dia X 1 IN L | 0.625 IN Rod; Use: Personnel Protection From Exposed Rod End; Rubber